Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing punch
RIDGID 38053 10MM PIPE BENDER 610M
RIDGID 38053 10MM PIPE BENDER 610M
Plumbing punch Ridgid
References
ridgid:
38053
rubix:
80989278
ean:
0095691380531
Technical specifications
Diameter
6
mm
Weight
0.76
kg
Product details
Technical specifications
Product details : RIDGID 38053 10MM PIPE BENDER 610M
Technical specifications
Attributes
Diameter
6
mm
Weight
0.76
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.82
excl. VAT
/
Each
£
256.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 59-660-010 OPTICAL LOUPE X 10 WITH SCALE
ROEBUCK ELECTRO-MC-19692-2 DBL/FOLD LENS X 10 AND X 15 MAGNIFIER 59-60
RIDGID 38048 1/2 CAPACITY TUBING BENDER
ROEBUCK 3718-N INSPECTION MIRROR
ROEBUCK 59-685-020 INSPECTION MIRROR 20MM DIAMETER
ROEBUCK 59-680-010 MAGNIFIER X4 MAG BLACK
6710370 GEDORE FLAT NOSED PLIERS
GEDORE 242322 PIPE BENDING PLIERS WITH ROLLER
RIGID 38058 610M 10MM SS BENDER
ROEBUCK ELECTRO-MC-19693 10X MAGNIFIER 59-600-010
PILZ 750104 SAFETY RELAY, 3PST-NO, 24 VDC, 6 A, PNOZ S4 SERIES,
ROEBUCK 59-615-455 ILLUMINATED EYE GLASSES
ROEBUCK 59-620-005 MAGNIFIER 75MM DIA 5X MAG
GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS
ROEBUCK 59-620-007 MAGNIFIER 65MM DIA 7 X MAG