GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS


Pipe pliers

References
gedore:241500
rubix:399A5357
manufacturer :1442007
ean:4017981241502
brand logo
brand logo
Technical specifications
Diameter10 mm
Length260 mm
Weight0.58 kg
See all Specifications

Product details : GEDORE 241500 UNIVERSAL PIPE BENDING PLIERS


Pipe bending pliers 4.75-10 mm Sizes from 4.75 - 10 mm Ø up to 90° With 2 reversible bending forms 3/16" - 1/4" Ø (4,75 - 6 mm Ø) and 8 - 10 mm Ø For soft copper pipes EN 1057, all non-ferrous metal pipes as well as thin-walled precision steel pipes and brake lines Bright nickel-plated, handles PVC coated

Technical specifications


Attributes
Logistic Weight580 g
Diameter10 mm
Length260 mm
Weight0.58 kg
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
  • Usually arrives within 14 working days