Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Vices
Vice
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
Vice Ridgid
References
ridgid:
10807
rubix:
260A2266
ean:
0095691108074
Technical specifications
Width of jaws
180
mm
Opening
225
mm
Weight
26
g
See all Specifications
Product details
Technical specifications
Product details : RIDGID 10807 MATADOR 180 1/8-7 INCH VICE
Technical specifications
Attributes
Width of jaws
180
mm
Opening
225
mm
Weight
26
g
Type
Regular
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
512.53
excl. VAT
/
Each
£
615.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 52-482-155 PRECISION VICE 155 X 50 X 65MM
ROEBUCK 6555.001 PREC MILLING VICE 100MM
FACOM 5INCH-F/B-VICE 1224.125E
STANLEY 1-83-065 LIGHTDUTY VICE 4 INCH
STANLEY 0-83-179 QUICK VICE
GEDORE 411-125 PARALLEL VICE
IRWIN RECORD VICE NO T6
ROEBUCK 6555.003 PREC MILLING VICE 160MM
IRWIN RECORD WOODWORKERS VICE T52.1/2ED
IRWIN PRO-ENTRY VICE
PRIORY PRI174/5 HAND VICE 5 INCH
GEDORE 411-150 PARALLEL VICE
IRWIN RECORD VICE NO T25
IRWIN RECORD VICE NO T4
IRWIN 1978271 SG IRON QUICK-ADJUSTING VICE 4INCH / 100MM