IRWIN RECORD NO TV75B TABLE VICE

Table Vice

See technical information

References

Record (IRWIN):TV75B
Rubix:012971
brand logo

Technical specifications

Opening75 mm
Typeregular
See all Specifications

Product details : IRWIN RECORD NO TV75B TABLE VICE


This is an ideal portable vice for the amateur and model maker. The built-in clamp allows it to be easily and quickly attached to a bench, table or work surface. Pipe grips are incorporated below the parallel jaws. A useful anvil is also included on the rear of the body.

Technical specifications


Attributes
Opening75 mm
Typeregular
Width of jaws75 mm
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
  • In stock: Next day delivery