Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
ROEBUCK 886483 SPIRABAND 22 X 20 MM P80
ROEBUCK 886483 SPIRABAND 22 X 20 MM P80
Abrasives
References
roebuck:
886483
rubix:
222A5131
ean:
3660338399053
Technical specifications
Diameter
22
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886483 SPIRABAND 22 X 20 MM P80
AOX Spiraband
Strengths
Designed for the removal of surface defects on ferrous and non-ferrous materials
Applications
Effective on flat and contoured surfaces
Technical specifications
Attributes
Diameter
22
mm
Width
20
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.40
excl. VAT
/
Each
£
0.48
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
25X25 SPIRA BANDS A/OXIDE P80
SPIRABAND 10X20MM 50GRIT
PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60
NORTON 22X20MM80G SPIRPK100 63642539867
NORTON 63642566870 SPIRABANDS NORZON R822 ZIRC 30X30MM P36 PK 100
PFERD 42333014 POLICAP ABRASIVE CONE PCH 20 X 15 X 65 MM A 150
PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60
PFERD 42217167 SPIRABAND GSB201463 20 X 14 X 63MM Z36 PACK 100
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
GARRYSON SPIRABAND 19 X 25 X 80MM GRIT ALOX 50 BA1925
SANDVIK EF-25-08 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426547
PFERD ATABAND GSB1020-A240 147726
NORTON 22X20MM50G SPIRPK100 63642528497
PFERD 42217169 SPIRABAND GSB201463 20 X 14 X 63MM Z60 PACK 100
SANDVIK EF-20-12 6426544