NORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G 63642528514 SINGLE
R822 spiral band.
See technical informationReferences
Norton:63642528514
Rubix:060212
EAN:3157620353478

Product details : NORTON SPIRABAND R822 ZIRC 45 X 30MM X 50G 63642528514 SINGLE
It is adjusted on an expandable rubber mandrel with a steel shaft.
Spiraband - Norton X-Treme - 45x30mm Gr50
Strengths
Neat finish. Easy to assemble. Reduced downtime. Resistant construction. Aggressive cut.
Applications
It is adjusted on an expandable rubber mandrel with a steel shaft.
Technical specifications
Attributes
| Diameter | 45 mm |
|---|---|
| Width | 30 mm |
| Grain | 50 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 10 ) days
