PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60


Abrasive sleeves GSB 3030 CO-COOL 60

References
pferd tools:42209305
rubix:262A3906
ean:4007220772294
PFERD Abrasive spiral band GSB 3030 CO COOL 60
brand logo
Technical specifications
Diameter30 mm
Width30 mm
See all Specifications

Product details : PFERD 42209305 SPIRAL BANDS GSB3030 CO-COOL60


Active agents added to the coating allow a clear increase in material removal, avoid fouling and allow sanding without heating. Available in cylindrical and conical form. Abrasive: COCOOL ceramic grains for aggressive grinding with very high material removal on hard and stubborn materials of poor thermal conductivity.

Technical specifications


Attributes
Diameter30 mm
Width30 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Usually arrives within 14 working days