SANDVIK R217.13-012035AC05P1620 SC MILLING CM PLURA 2 6416857


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-012035AC05P1620
rubix:319A5367
manufacturer :6416857
brand logo
brand logo
Technical specifications
Diameter1.2 mm
Thread0.35 mm
Length/Diameter comparison of the thread31.52 mm
See all Specifications

Product details : SANDVIK R217.13-012035AC05P1620 SC MILLING CM PLURA 2 6416857


Technical specifications


Attributes
Diameter1.2 mm
Thread0.35 mm
Length/Diameter comparison of the thread31.52 mm
Length of cut37.82 mm
Type of tailCylindrical
Tail diameter3 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 183.33 excl. VAT
/ Each
£ 220.00 incl. VAT
  • Usually arrives within 14 working days