Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2206.0X1.0 6821324
DORMER J2206.0X1.0 6821324
Solid carbide thread-cutting millers Dormer
References
dormer:
J2206.0X1.0
rubix:
376A2614
ean:
7320760689028
Technical specifications
Diameter
6
mm
Thread
1
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2206.0X1.0 6821324
Technical specifications
Attributes
Diameter
6
mm
Thread
1
mm
Length of cut
12
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.84
excl. VAT
/
Each
£
159.41
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J2159.5X1.75 6821311
SANDVIK R217.14C095175AK26N 1630 PLURA SOLID CARBIDE END MILL 5743831
SANDVIK R217.95-200140BC35N 1630 6251188
WALTERPROT H5150106-M16X1 THREAD MILLING CUTTERS 5115459
SANDVIK R217.14C099175CC26K 1630 6304510
SANDVIK R217.14-080100AC16N1630 SC MILLING CM PLURA 2 6251200
SANDVIK R217.13-023050AC06S1610 SC MILLING CM PLURA 2 6416834
DORMER J22010.0X1.5 6821313
DORMER J2106.0X1.25 6821303
DORMER J23514.0-10 6821341
DORMER J2009.9X1.75 J200 M12 X 1.75 THREAD MILLING CUTTER 6821294
SANDVIK R216F-20 50 E-L P20A 216F BALL NOSE INSERT 5743801
SANDVIK R217.15C190300AK50N 1630 5743861
SANDVIK R217.13-064125AC16P1620 SC MILLING CM PLURA 2 6416838
DORMER J22020.0X2.0 6821321