Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
Trepanning miller Sandvik Coromant
References
sandvik coromant:
R416.7-0950-25-01
rubix:
317A5633
manufacturer :
5747347
Product details
Technical specifications
Product details : SANDVIK R416.7-0950-25-01 CORODRILL 880 5747347
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,335.70
excl. VAT
/
Each
£
1,602.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG 111MM FLOOR CUTTER SET SBC111SET
ARMEG PCH079 79MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
SANDVIK R416.7-1000-25-01 5747350
ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
ARMEG PCH020 20MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)20 MM
ARMEG SSH025 25MM HOLE SAW
ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
ARMEG SSH032 ACCELER8 - SHEET STEEL HOLESAW 32MM (DIA)32 MM
ARMEG CH102 102MM HSS HOLESAW (DIA)102 MM
SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192
ARMEG PCH083 83MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)8
SANDVIK R416.7-1100-25-01 5747353