ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM


Tile drill bit

References
roebuck:866803
rubix:216A5694
ean:3660338208782
TILE DRILL BIT Diameter mm 8
brand logo
Technical specifications
Diameter8 mm
Body materialDiamond
See all Specifications

Product details : ROEBUCK 866803 TILE DRILL BIT DIAMETER 8 MM


• Use an oscillating motion to remove dust. .
• Do not press too heavily on the tool. Let it work. .
• Drilling with water greatly increases the life of the tool. .
• Sharpening restores cutting power of the tool. .
• Cutting speed: DRY >11000 rpm - WITH WATER <3000 rpm. .
IF THE TOOL DOES NOT PIERCE either the part is frozen or has over heated. .
• or the material is too hard. You have to sharpen the tool on a stone .
• Or amplify the oscillation motion .
• Sprinkle with water during drilling.

Strengths

Can be used with drills and grinder. Sold with a sharpening stone

Technical specifications


Attributes
Diameter8 mm
Body materialDiamond
Length of cut20 mm
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
  • Usually arrives within 14 working days