Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
Holesaws
References
armeg:
PCH070
rubix:
234A9441
Technical specifications
Diameter
70
mm
Body material
Cobalt variants
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG PCH070 70MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
70mm CVP - Cobalt Vari-PItch Holesaws (L)12.5 mm x (Dia)70 mm
Technical specifications
Attributes
Diameter
70
mm
Body material
Cobalt variants
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.95
excl. VAT
/
Each
£
21.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
SANDVIK R416.7-0900-25-01 5747345
SANDVIK R416.7-0850-25-01 5747343
SANDVIK R416.7-0700-25-01 5747300
SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192
ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
ARMEG PCH079 79MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH073 73MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)7
ARMEG PCH127 127MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)127 MM
ARMEG PCH038 38MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)3
ARMEG PCH057 57MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.8 MM X (DIA)5
ARMEG PCH044 44MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)44 MM
ACEL 51MM CVP HOLESAW AC0431
ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6