Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Trepanning millers
Trepanning millers
Trepanning miller
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
Holesaws
References
armeg:
CH070
rubix:
234A9424
Technical specifications
Diameter
70
mm
Body material
hss
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG CH070 70MM HSS HOLESAW (DIA)70 MM
70mm HSS Holesaw (Dia)70 mm
Technical specifications
Attributes
Diameter
70
mm
Body material
hss
Length of cut
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.05
excl. VAT
/
Each
£
15.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG PCH044 44MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)44 MM
SANDVIK R416.7-0650-25-01 CORODRILL 880 5748192
SANDVIK R416.7-1000-25-01 5747350
ARMEG PCH064 64MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
SANDVIK R416.7-1100-25-01 5747353
ARMEG CH073 73MM HSS HOLESAW (DIA)73 MM
ARMEG CH102 102MM HSS HOLESAW (DIA)102 MM
STARRETT HOLESAW KIT GENERAL PURPOSE KFC14021
FACOM 3/8M-1/2F ADAPTOR 230
ARMEG PCH020 20MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)20 MM
ARMEG 111MM FLOOR CUTTER SET SBC111SET
ARMEG PCH016 16MM CVP - COBALT VARI-PITCH HOLESAWS (DIA)16 MM
ARMEG PCH060 60MM CVP - COBALT VARI-PITCH HOLESAWS (L)12.5 MM X (DIA)6
IRWIN BLUE GROOVE FLAT BIT 35 X 152MM 10502821
FACOM HOLESAW 609A.65