SANDVIK R840-0640-50-A1A 1220 5748212


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0640-50-A1A1220
rubix:288A4336
manufacturer :5748212
ean:11493440
brand logo
brand logo
Technical specifications
Drilling diameter6.4 mm
Total length91 mm
Length of cut33.1 mm
See all Specifications

Product details : SANDVIK R840-0640-50-A1A 1220 5748212


Technical specifications


Attributes
Drilling diameter6.4 mm
Total length91 mm
Length of cut33.1 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
  • Usually arrives within 14 working days