Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.300D1-WJ30RE SOLID CARBIDE DRILL 7287810
TITEX DC150-05-07.300D1-WJ30RE SOLID CARBIDE DRILL 7287810
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-07.300D1-WJ30RE
rubix:
2593292
manufacturer :
7287810
ean:
4031132401751
Technical specifications
Drilling diameter
7.3
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.300D1-WJ30RE SOLID CARBIDE DRILL 7287810
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2874in
Technical specifications
Attributes
Drilling diameter
7.3
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R12316.0 SPOTTING DRILL 16.00 MM 5979829
TITEX A6489DPP-6.4 DRILLS SOLID CARBID 8-12 X DC 5834684
GUHRING 05515 004.370 RATIO DRILL SOLID CARBIDE 4.370MM
GUHRING 05511 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
SANDVIK R840-1800-30-A0A1220 SC DRILLS CORODRILL 5747993
SANDVIK 860.1-0940-076A1-SDS2BM SC DRILLS CORODRILL 8421293
SANDVIK R840-0530-50-A0A1220 SC DRILLS CORODRILL 5747405
DOR CARB TIN CDX DRILL 8.3
SANDVIK 860.1-2000-060A1-NMH10F SC DRILLS LONG AND MICRO 6253839
SANDVIK R840-0610-50-A1A 1220 5747129
SANDVIK 460.1-1280-064A0-XMGC34 SC DRILLS CORODRILL 460 6241168
MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346
DORMER R45710.2 DRILL 10.20 MM 5979023
DORMER CARBIDE DRILL 20.0
TITEX DC150-05-10.600D1-WJ30RE SOLID CARBIDE DRILL 7287843