Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-11.200A1-WJ30TA SOLID CARBIDE DRILL 6618839
TITEX DC150-12-11.200A1-WJ30TA SOLID CARBIDE DRILL 6618839
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-11.200A1-WJ30TA
rubix:
357A3698
manufacturer :
6618839
ean:
4031132372327
Technical specifications
Drilling diameter
11.2
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-11.200A1-WJ30TA SOLID CARBIDE DRILL 6618839
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4409in
Technical specifications
Attributes
Drilling diameter
11.2
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-07.500D1-WJ30RE SOLID CARBIDE DRILL 7287737
DORMER R45747/64 DRILL 47/64 INCH 5980395
GUHRING 05511 008.000 RATIO DRILL/COOLING SOLID CARBIDE 8.000MM
SANDVIK R840-1300-30-A1A1220 SC DRILLS CORODRILL 5748559
SANDVIK R840-1190-50-A1A1220 SC DRILLS CORODRILL 5747568
DOR CARB TIN CDX DRILL 8.2
SANDVIK 460.1-0650-020A1-XM GC34 460 SOLID CARBIDE DRILL 6241251
SANDVIK 460.1-0714-021A1-XM GC34 6241259
MITSUBCARB MS1270-SSA SOLID CARBIDE DRILLS MS LINE 90012576
SANDVIK 860.1-0952-080A1-PMP1BM SC DRILLS CORODRILL 8151316
SANDVIK 460.1-0476-024A1-XMGC34 SC DRILLS CORODRILL 460 6240933
SANDVIK R840-1310-70-A1A 1220 5747738
DORMER R45719/32 DRILL 19/32 INCH 5979188
DORMER R45711.6 DRILL 11.60 MM 5979042
CUTLINE 893066 SCD08-04.30I1 CUPMM - CARB. DRILL D4.3 INT. COOLING 8XD