SANDVIK R840-0754-50-A1A1220 SC DRILLS CORODRILL 5746940
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-0754-50-A1A1220
Rubix:319A9642
Manufacturer :5746940




Technical specifications
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 39 mm |
Product details : SANDVIK R840-0754-50-A1A1220 SC DRILLS CORODRILL 5746940
Technical specifications
Attributes
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ Each
£ 218.40 incl. VAT
- Usually arrives within 14 working days