GUHRING 00554 005.100 HSS/HSCO COATED DRILLS 9005540051000
Twist drill Gühring
See technical informationReferences
Gühring:554 5.100
Rubix:342A9767
Manufacturer :9005540051000
EAN:4031093175456

Product details : GUHRING 00554 005.100 HSS/HSCO COATED DRILLS 9005540051000
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Usually arrives within 14 working days
