SANDVIK R840-0800-30-A1A 1220 5748553


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0800-30-A1A1220
rubix:288A4529
manufacturer :5748553
brand logo
brand logo
Technical specifications
Drilling diameter8 mm
Total length79 mm
Length of cut25.4 mm
See all Specifications

Product details : SANDVIK R840-0800-30-A1A 1220 5748553


Technical specifications


Attributes
Drilling diameter8 mm
Total length79 mm
Length of cut25.4 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days