Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-3.3 CARBIDE DRILL 5057858
TITEX A1166-3.3 CARBIDE DRILL 5057858
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-3.3
rubix:
80117447
manufacturer :
5057858
ean:
4031132235936
Technical specifications
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
24
mm
Product details
Technical specifications
Product details : TITEX A1166-3.3 CARBIDE DRILL 5057858
Technical specifications
Attributes
Drilling diameter
3.3
mm
Total length
49
mm
Length of cut
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.35
excl. VAT
/
Each
£
35.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
GUHRING 05510 019.500 RATIO DRILL/COOLING SOLID CARBIDE 19.500MM
SANDVIK 860.1-0640-055A1-PMP1BM SC DRILLS CORODRILL 8151204
SANDVIK 860.1-0555-017A1-SM1210 SC DRILLS CORODRILL 7574702
SANDVIK 860.1-0450-023A0-GMX1BM SC DRILLS CORODRILL 7781769
MITSUBCARB MS0700-SSA SOLID CARBIDE DRILLS MS LINE 90012452
SANDVIK 860.1-0800-028A0-PMP1BM SC DRILLS CORODRILL 8150948
TITEX DC150-03-05.100D1-WJ30RE SOLID CARBIDE DRILL 7287729
CUTLINE 893040 SCD05-15.20I1 CUPMM CARB DRILL 15.2 IC 5XD
SANDVIK 460.1-1230-092A1-XMGC34 SC DRILLS CORODRILL 460 6422597
SANDVIK 860.1-0880-044A0-GMX1BM SC DRILLS CORODRILL 7781795
TITEX DC150-12-05.550A1-WJ30TA DRILLS8-12 X DC PERFORM 6618779
DORMER R4578.2 DRILL 8.20 MM 5980401
DORMER R0239.7 R023 9.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403057
SANDVIK 860.1-1000-043A0-GMX1BM SC DRILLS CORODRILL 7781798