TITEX DC150-08-11.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618722

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-08-11.900A1-WJ30TA
Rubix:275A8032
Manufacturer :6618722
EAN:4031132371153
brand logo
Technical specifications
Drilling diameter11.9 mm
Total length163 mm
Length of cut114 mm
See all Specifications

Product details : TITEX DC150-08-11.900A1-WJ30TA DRILLS8-12 X DC PERFORM 6618722


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter11.9 mm
Total length163 mm
Length of cut114 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 372.00 excl. VAT
/ Each
£ 446.40 incl. VAT
  • Usually arrives within 14 working days