SANDVIK R840-1300-50-A1A1220 SC DRILLS CORODRILL 5748572
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R840-1300-50-A1A1220
Rubix:318A5103
Manufacturer :5748572




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 61.4 mm |
Product details : SANDVIK R840-1300-50-A1A1220 SC DRILLS CORODRILL 5748572
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 61.4 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 424.00 excl. VAT
/ Each
£ 508.80 incl. VAT
- Usually arrives within 14 working days