GUHRING 00209 006.000 HSS/HSCO COATED DRILLS 9002090060000
Twist drill Gühring
See technical informationReferences
Gühring:209 6.000
Rubix:343A1011
Manufacturer :9002090060000
EAN:4031093034678


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Length of cut | 57 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 006.000 HSS/HSCO COATED DRILLS 9002090060000
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Usually arrives within 14 working days