Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M10 COROTAP 300 WITH SPIRAL FLUTES C145 6635170
SANDVIK T300-XM101DA-M10 COROTAP 300 WITH SPIRAL FLUTES C145 6635170
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M10C145
rubix:
261A2053
manufacturer :
6635170
ean:
26635170
Technical specifications
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M10 COROTAP 300 WITH SPIRAL FLUTES C145 6635170
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.60
excl. VAT
/
Each
£
33.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
SANDVIK T100-KM102AE-1/4D210 COROTAP 6871276
SANDVIK T200-XM100DE-6-32C150 COROTAP OPTIMIZED VERSATILITY 6539224
GUHRING 02087 018.000 MACHINE TAPS 9020870180000
ROEBUCK LDS/021 HSS DRILL SET 1-10MM+TAPPING
WALTER P2051905-M3.5 TAPS HSS-E X PERT 6244477
SANDVIK T200-PM101AA-M16P1PM COROTAP 8057122
DORMER EX10TINM10X1.25 6196745
GUHRING 00822 007.000 MACHINE TAPS 9008220070000
DORMER E7121/2 E712 1/2 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977677
WALTERPROT 7056770-M30 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200774
DORMER E200M8 TAP M8 X 1.25 MM 5975829
DORMER E002TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196701
WALTERPROT 203115-M6 HAND- AND MACHINE TAPS HSS/-E 5076138
SANDVIK T300-XM150DA-M6B150 COROTAP OPTIMIZED FOR VERSATILITY 8251243