Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 4.168 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 53.7 mm |
Drilling diameter | 4.168 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 53.7 mm |
Ratio of diameter to length of drill hole | 12.8839 |
Tail diameter | 4.17 mm |
Tip angle | 118 ° |
Internal cooling | yes |
Usually arrives within 14 working days