TITEX A6489DPP-6.8 DRILLS SOLID CARBID 8-12 X DC 5834688
Solid Drill
See technical informationSee documentsReferences
Walter Titex:A6489DPP-6.8
Rubix:276A0241
Manufacturer :5834688
EAN:4031132280219

Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 55 mm |
Documents
Product details : TITEX A6489DPP-6.8 DRILLS SOLID CARBID 8-12 X DC 5834688
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialn (alcrn) |
| Tolerance | m7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 284.47 excl. VAT
/ Each
£ 341.36 incl. VAT
- Usually arrives within 14 working days



