Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 6.352 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 44.45 mm |
Drilling diameter | 6.352 mm |
---|---|
Total length | 101.6 mm |
Length of cut | 44.45 mm |
Ratio of diameter to length of drill hole | 6,9978 |
Tail diameter | 6.35 mm |
Tip angle | 135 ° |
Internal cooling | Yes |
Usually arrives within 14 working days