Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-08.700D0-WJ30RE SOLID CARBIDE DRILL 7287671
TITEX DC150-03-08.700D0-WJ30RE SOLID CARBIDE DRILL 7287671
Solid carbide twist drills
References
walter titex:
DC150-03-08.700D0-WJ30RE
rubix:
2592922
manufacturer :
7287671
ean:
4031132400365
Technical specifications
Drilling diameter
8.7
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-08.700D0-WJ30RE SOLID CARBIDE DRILL 7287671
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3425in
Technical specifications
Attributes
Drilling diameter
8.7
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3367-3 DRILLS SC BSX ALPHAJET ALPHA44 5063664
SANDVIK 860.1-1580-062A1-PMP1BM SC DRILLS CORODRILL 8151463
SANDVIK 860.1-0310-009A1-GM X1BM 7781376
CUTLINE 892836 SCD03-18.50I0 CUPMM CARB DRILL 18.5MM W/O IC 3XD
TITEX A1276TFL-4.2 DRILLS SOLID CARBID TYPE N 5061433
SANDVIK 860.1-0833-045A1-PMP1BM SC DRILLS CORODRILL 8151273
TITEX DC150-08-09.200A1-WJ30TA SOLID CARBIDE DRILL 6618692
DORMER R4536.5 DRILL 6.50 MM 5978962
SANDVIK R840-1110-30-A1A1220 SC DRILLS CORODRILL 5747670
SANDVIK R840-0556-30-A1A1220 SC DRILLS CORODRILL 5747052
SANDVIK R840-0992-70-A1A1220 SC DRILLS CORODRILL 5747881
TITEX DC150-05-05.200D1-WJ30RE SOLID CARBIDE DRILL 7287788
MITSUBCARB MS0660-SSK SOLID CARBIDE DRILLS MS LINE 90012441
TITEX DC150-05-11.900A1-WJ30RE SOLID CARBIDE DRILL 6618410
TITEX DC150-05-17.500A1-WJ30RE SOLID CARBIDE DRILL 6618466