Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-8.8 DRILLS SOLID CARBID TYPE N 5057617
TITEX A1166-8.8 DRILLS SOLID CARBID TYPE N 5057617
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-8.8
rubix:
276A2396
manufacturer :
5057617
ean:
4031132236483
Technical specifications
Drilling diameter
8.8
mm
Total length
84
mm
Length of cut
52
mm
Product details
Technical specifications
Product details : TITEX A1166-8.8 DRILLS SOLID CARBID TYPE N 5057617
Technical specifications
Attributes
Drilling diameter
8.8
mm
Total length
84
mm
Length of cut
52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.73
excl. VAT
/
Each
£
112.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892896 SCD03-08.50I1 CUPMM CARB DRILL 8.5 IC 3XD
SANDVIK 460.1-1530-069A1-XMGC34 SC DRILLS CORODRILL 460 6762789
SANDVIK R840-1040-50-A0A1220 SC DRILLS CORODRILL 5747781
DORMER R4576.6 DRILL 6.60 MM 5980331
TITEX DC150-03-15.000A0-WJ30RE SOLID CARBIDE DRILL 6618188
TITEX DC150-03-09.100A1-WJ30RE SOLID CARBIDE DRILL 6968809
SANDVIK R840-1045-50-A1A 1220 5747794
TITEX DC150-03-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287730
SANDVIK 860.1-0300-024A1-NM H10F 6253746
TITEX DC150-05-06.400A0-WJ30TA SOLID CARBIDE DRILL 7462106
CUTLINE 892981 SCD05-06.40I1 CUPMM CARB DRILL 6.4 IC 5XD
GUHRING 05515 007.300 RATIO DRILL SOLID CARBIDE 7.300MM
TITEX A1166-18 DRILLS SOLID CARBID TYPE N 5057850
CUTLINE 893094 SCD08-07.10I1 CUPMM - CARB. DRILL D7.1 INT. COOLING 8XD
SANDVIK 460.1-1100-033A0-XM GC34 CARBIDE DRILL