Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287752
TITEX DC150-03-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287752
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-12.200D1-WJ30RE
rubix:
2593040
manufacturer :
7287752
ean:
4031132401171
Technical specifications
Drilling diameter
12.2
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-12.200D1-WJ30RE SOLID CARBIDE DRILL 7287752
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4803in
Technical specifications
Attributes
Drilling diameter
12.2
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.10
excl. VAT
/
Each
£
160.92
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 05510 011.910 RATIO DRILL/COOLING SOLID CARBIDE 11.910MM
TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
TITEX A1276TFL-3.7 DRILLS SOLID CARBID TYPE N 5061430
SANDVIK R840-0620-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746911
DORMER R458N26 5980210
DORMER R1202.4 R120 2.40 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979394
GUHRING 05510 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MM
SANDVIK R840-0340-50-A0A1220 SC DRILLS CORODRILL 5747824
TITEX DC150-05-15.500D1-WJ30RE SOLID CARBIDE DRILL 7287878
SANDVIK 861.1-1700-204A1-GMGC34 SC DRILLS LONG AND MICRO 6268295
GUHRING 05514 014.700 RATIO DRILL SOLID CARBIDE 14.700MM
TITEX DC150-03-04.700D0-WJ30RE SOLID CARBIDE DRILL 7287641
SANDVIK 460.1-0595-030A1-XM GC34 SOLID CARBIDE DRILL 6240946
SANDVIK 860.1-1100-053A1-PMP1BM SC DRILLS CORODRILL 8151368
SANDVIK 460.1-0913-027A1-XMGC34 SC DRILLS CORODRILL 460 6241283