SANDVIK 460.1-1120-034A1-XMGC34 SC DRILLS CORODRILL 460 6241305


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1120-034A1-XMGC34
rubix:320A1872
manufacturer :6241305
brand logo
brand logo
Technical specifications
Drilling diameter11.2 mm
Total length102 mm
Length of cut35.3 mm
See all Specifications

Product details : SANDVIK 460.1-1120-034A1-XMGC34 SC DRILLS CORODRILL 460 6241305


Technical specifications


Attributes
Drilling diameter11.2 mm
Total length102 mm
Length of cut35.3 mm
Ratio of diameter to length of drill hole3,15179
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
  • Usually arrives within 14 working days