SANDVIK 460.1-1480-044A0-XMGC34 SC DRILLS CORODRILL 460 6241479


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1480-044A0-XMGC34
rubix:319A6893
manufacturer :6241479
brand logo
brand logo
Technical specifications
Drilling diameter14.8 mm
Total length115 mm
Length of cut46.6 mm
See all Specifications

Product details : SANDVIK 460.1-1480-044A0-XMGC34 SC DRILLS CORODRILL 460 6241479


Technical specifications


Attributes
Drilling diameter14.8 mm
Total length115 mm
Length of cut46.6 mm
Ratio of diameter to length of drill hole3,14865
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 118.67 excl. VAT
/ Each
£ 142.40 incl. VAT
  • Usually arrives within 14 working days