TITEX DC150-05-04.300D1-WJ30RE SOLID CARBIDE DRILL 7287778
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-04.300D1-WJ30RE
Rubix:2593190
Manufacturer :7287778
EAN:4031132401430
Product details : TITEX DC150-05-04.300D1-WJ30RE SOLID CARBIDE DRILL 7287778
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1693in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1693in
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 74 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 64.57 excl. VAT
/ Each
£ 77.48 incl. VAT
- Usually arrives within 14 working days

