SANDVIK 460.1-1800-081A1-XMGC34 SC DRILLS CORODRILL 460 6241052


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1800-081A1-XMGC34
rubix:318A3784
manufacturer :6241052
brand logo
brand logo
Technical specifications
Drilling diameter18 mm
Total length143 mm
Length of cut78.6 mm
See all Specifications

Product details : SANDVIK 460.1-1800-081A1-XMGC34 SC DRILLS CORODRILL 460 6241052


Technical specifications


Attributes
Drilling diameter18 mm
Total length143 mm
Length of cut78.6 mm
Ratio of diameter to length of drill hole4,36667
Tail diameter18 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 264.67 excl. VAT
/ Each
£ 317.60 incl. VAT
  • Usually arrives within 14 working days