Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-5.2 DRILLS SOLID CARBID TYPE N 5057877
TITEX A1166-5.2 DRILLS SOLID CARBID TYPE N 5057877
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-5.2
rubix:
276A2400
manufacturer :
5057877
ean:
4031132236124
Technical specifications
Drilling diameter
5.2
mm
Total length
62
mm
Length of cut
35
mm
Product details
Technical specifications
Product details : TITEX A1166-5.2 DRILLS SOLID CARBID TYPE N 5057877
Technical specifications
Attributes
Drilling diameter
5.2
mm
Total length
62
mm
Length of cut
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.81
excl. VAT
/
Each
£
56.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
TITEX DC150-12-06.400A1-WJ30TA SOLID CARBIDE DRILL 6618790
MITSUBCARB MS1000-SSA SOLID CARBIDE DRILLS MS LINE 90012512
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
DORMER R12316.0 SPOTTING DRILL 16.00 MM 5979829
TITEX DC150-03-13.600D0-WJ30RE SOLID CARBIDE DRILL 7287703
MITSUBCARB MS0380-SSA SOLID CARBIDE DRILLS MS LINE 90012360
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-07.000A1-WJ30RE
TITEX DC150-12-04.600A1-WJ30TA DRILLS8-12 X DC PERFORM 6618767
DOR R453 15.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DOR CARB TIN CDX DRILL 5.6
TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
DOR R453 19.0 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE SOLID CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 7.5 843295
GUHRING 05515 014.290 RATIO DRILL SOLID CARBIDE 14.290MM