SANDVIK 861.1-1350-162A1-GMGC34 SC DRILLS LONG AND MICRO 6151150
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:861.1-1350-162A1-GMGC34
Rubix:317A9562
Manufacturer :6151150




Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 258 mm |
| Length of cut | 164.2 mm |
Product details : SANDVIK 861.1-1350-162A1-GMGC34 SC DRILLS LONG AND MICRO 6151150
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 258 mm |
| Length of cut | 164.2 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.163 |
| Internal cooling | yes |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 658.00 excl. VAT
/ Each
£ 789.60 incl. VAT
- Usually arrives within 14 working days