Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-6.8 DRILLS SOLID CARBID TYPE N 5057959
TITEX A1166TIN-6.8 DRILLS SOLID CARBID TYPE N 5057959
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-6.8
rubix:
356A6633
manufacturer :
5057959
ean:
4031132075747
Technical specifications
Drilling diameter
6.8
mm
Total length
74
mm
Length of cut
45
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-6.8 DRILLS SOLID CARBID TYPE N 5057959
Technical specifications
Attributes
Drilling diameter
6.8
mm
Total length
74
mm
Length of cut
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.93
excl. VAT
/
Each
£
98.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0690-024A0-PMP1BM SC DRILLS CORODRILL 8150927
CUTLINE 892758 SCD03-05.30I0 CUPMM CARB DRILL 5.3MM W/O IC 3XD
CUTLINE 892770 SCD03-06.50I0 CUPMM CARB DRILL 6.5MM W/O IC 3XD
TITEX DC150-05-09.128A1-WJ30RE SOLID CARBIDE DRILL 6618375
SANDVIK 460.1-0410-012A1-XM GC34 SOLID CARBIDE DRILL 6241222
SANDVIK 460.1-0610-046A1-XMGC34 SC DRILLS CORODRILL 460 6422544
GUHRING 05515 005.500 RATIO DRILL SOLID CARBIDE 5.500MM
GUHRING 05515 004.800 RATIO DRILL SOLID CARBIDE 4.800MM
SANDVIK 860.1-0550-017A1-SM1210 SC DRILLS CORODRILL 7420050
SANDVIK R840-0680-50-A1A 1220 5747194
TITEX DC150-12-13.494A1-WJ30TA SOLID CARBIDE DRILL 6618854
TITEX DC150-03-03.969A1-WJ30RE SOLID CARBIDE DRILL 6968743
TITEX DC150-08-09.525A1-WJ30TA DRILLS8-12 X DC PERFORM 6618696
MITSUBCARB MS0660-SLA SOLID CARBIDE DRILLS MS LINE 90012438
SANDVIK R840-0500-50-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5748040