Bit drill bodies Sandvik Coromant
Min. diameter | 27 mm |
---|---|
Ratio of length to drilling diameter | 3.20764 |
Length of cut | 88.21 mm |
Min. diameter | 27 mm |
---|---|
Ratio of length to drilling diameter | 3.20764 |
Length of cut | 88.21 mm |
Tail diameter | 31.75 mm |
Tail length | 64.14 mm |
Internal cooling | yes |
Max diameter | 27.99 mm |
Apparent length | 113.86 mm |
Usually arrives within 14 working days