SANDVIK COROMANT 870-1400-14L20-5 CORODRILL
Bit drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1400-14L20-5
Rubix:80158896
Manufacturer :6035670




Technical specifications
| Min. diameter | 14 mm |
|---|---|
| Ratio of length to drilling diameter | 5,185 mm |
| Length of cut | 77.25 mm |
Product details : SANDVIK COROMANT 870-1400-14L20-5 CORODRILL
Technical specifications
Attributes
| Min. diameter | 14 mm |
|---|---|
| Ratio of length to drilling diameter | 5,185 mm |
| Length of cut | 77.25 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Tail length | 52.28 mm |
| Internal cooling | yes |
| Max diameter | 14.99 mm |
| Apparent length | 93.72 mm |
Show UNSPSC/ECL@SS
£ 372.47 excl. VAT
/ Each
£ 446.96 incl. VAT
- Usually arrives within 14 working days