Bit drill bodies Sandvik Coromant
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 3.16816 |
Length of cut | 56.71 mm |
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 3.16816 |
Length of cut | 56.71 mm |
Tail diameter | 19.05 mm |
Tail length | 52.73 mm |
Internal cooling | yes |
Max diameter | 17.99 mm |
Apparent length | 73.27 mm |
Usually arrives within 14 working days