References
Dormer:H8539/16
Rubix:2019427
EAN:7320760033074




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 52.5 mm |
| Tail diameter | 19.05 mm |
Product details : DOR H853 9/16 HSS HYDRA S/S X3D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 52.5 mm |
| Tail diameter | 19.05 mm |
| Tail length | 48 mm |
| Internal cooling | yes |
| Apparent length | 116.5 mm |
Show UNSPSC/ECL@SS
£ 314.75 excl. VAT
/ Each
£ 377.70 incl. VAT
- Usually arrives within 14 working days