Bit drill bodies Sandvik Coromant
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 10,203 mm |
Length of cut | 182.64 mm |
Min. diameter | 17 mm |
---|---|
Ratio of length to drilling diameter | 10,203 mm |
Length of cut | 182.64 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Tail length | 52.73 mm |
Internal cooling | Yes |
Max diameter | 17.99 mm |
Apparent length | 199.27 mm |
Usually arrives within 14 working days