Bit drill bodies Sandvik Coromant
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 5,19032 |
Length of cut | 64.36 mm |
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 5,19032 |
Length of cut | 64.36 mm |
Tail diameter | 15.875 mm |
Tail length | 49.9 mm |
Internal cooling | Yes |
Max diameter | 12.49 mm |
Apparent length | 77.1 mm |
Usually arrives within 14 working days