Bit drill bodies Sandvik Coromant
Min. diameter | 11 mm |
---|---|
Ratio of length to drilling diameter | 3,178 mm |
Length of cut | 36.23 mm |
Min. diameter | 11 mm |
---|---|
Ratio of length to drilling diameter | 3,178 mm |
Length of cut | 36.23 mm |
Tail | cylindrical |
Tail diameter | 16 mm |
Tail length | 49.75 mm |
Internal cooling | yes |
Max diameter | 11.49 mm |
Apparent length | 49.25 mm |
Usually arrives within 14 working days