SANDVIK 870-2200-22L25-10 DRILLS WITH EXCHANGEABLE HEADS 6341315
Bit drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2200-22L25-10
Rubix:317A7348
Manufacturer :6341315




Technical specifications
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 10,191 mm |
| Length of cut | 233.38 mm |
Product details : SANDVIK 870-2200-22L25-10 DRILLS WITH EXCHANGEABLE HEADS 6341315
Technical specifications
Attributes
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 10,191 mm |
| Length of cut | 233.38 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Tail length | 59.47 mm |
| Internal cooling | yes |
| Max diameter | 22.99 mm |
| Apparent length | 253.53 mm |
Show UNSPSC/ECL@SS
£ 1,008.87 excl. VAT
/ Each
£ 1,210.64 incl. VAT
- Usually arrives within 14 working days