References
Dormer:H85333.5
Rubix:376A2574
EAN:7320760652459




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 116.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85333.5 6111406
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 116.5 mm |
| Tail diameter | 40 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 201.5 mm |
Show UNSPSC/ECL@SS
£ 610.78 excl. VAT
/ Each
£ 732.94 incl. VAT
- Usually arrives within 14 working days