Bit drill bodies Sandvik Coromant
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 8,2121 |
Length of cut | 101.83 mm |
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 8,2121 |
Length of cut | 101.83 mm |
Tail diameter | 15.875 mm |
Tail length | 49.9 mm |
Internal cooling | Yes |
Max diameter | 12.49 mm |
Apparent length | 116.1 mm |
Usually arrives within 14 working days