Bit drill bodies Sandvik Coromant
Min. diameter | 11.5 mm |
---|---|
Ratio of length to drilling diameter | 8,21597 |
Length of cut | 97.77 mm |
Min. diameter | 11.5 mm |
---|---|
Ratio of length to drilling diameter | 8,21597 |
Length of cut | 97.77 mm |
Tail diameter | 15.875 mm |
Tail length | 49.83 mm |
Internal cooling | Yes |
Max diameter | 11.99 mm |
Apparent length | 111.17 mm |
Usually arrives within 14 working days