Bit drill bodies Sandvik Coromant
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 8,212 mm |
Length of cut | 101.83 mm |
Min. diameter | 12 mm |
---|---|
Ratio of length to drilling diameter | 8,212 mm |
Length of cut | 101.83 mm |
Tail | cylindrical |
Tail diameter | 16 mm |
Tail length | 49.9 mm |
Internal cooling | yes |
Max diameter | 12.49 mm |
Apparent length | 116.1 mm |
Usually arrives within 14 working days