Bit drill bodies Sandvik Coromant
Min. diameter | 25 mm |
---|---|
Ratio of length to drilling diameter | 3.16216 |
Length of cut | 81.9 mm |
Min. diameter | 25 mm |
---|---|
Ratio of length to drilling diameter | 3.16216 |
Length of cut | 81.9 mm |
Tail diameter | 31.75 mm |
Tail length | 63.91 mm |
Internal cooling | yes |
Max diameter | 25.99 mm |
Apparent length | 107.09 mm |
Usually arrives within 14 working days